Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore

  • Mfr # SUCF211-35

  • Zoro # G0703001


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUCF211-35
Zoro #
G0703001
UPC #
-
Country of Origin
Multiple

Dimensions

Bolt Size
M16
Bore Diameter
2-3/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Length
6-3/8 in
Overall Width
2-19/64 in
Overall Height
6-3/8 in
Flange Thickness
25/32 in
Dimension E
130 mm
Dimension S
19 mm
Dimension N
22.2 mm
Dimension A
162 mm
Dimension L
43 mm
Dimension G
18 mm
Mount Hole Center-to-Center Height
5 1/8 in
Mount Hole Size
0.748 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
0.984 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Static Load Capacity
5,730 lb
Dynamic Load Capacity
7,640 lbf
Temp. Range
-4 Degrees to 248 Degrees F
Finish
Chrome
Series
Corrosion Resistant with USDA-H1 Grease
Includes
(2) Set Screws
Rolling Element Rows
1
Seal Type
Contact
Seal Material
Silicone
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
5,730 lbf
Bearing Material Grade
440C
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Housing Material Finish
Unfinished
Included Bearing
SUC211-35
Resistance Properties
Corrosion Resistant
Housing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-20 Degrees F
Maximum Speed
2,400 RPM
Bore Type
Cylindrical
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.984 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC211-35, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 5 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.