Faucet Spray Spring Hose, 1/2in., Wall

  • Mfr # 77-9010PR

  • Zoro # G0703179


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Pre-Rinse Faucet
Mounting Type - Faucet
Wall
Faucet Operation
Manual
Flow Rate
1.6 gpm
Inlet
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77-9010PR
Zoro #
G0703179
UPC #
026607068601
Country of Origin
Taiwan, Province of China

Dimensions

Reel Length
3 ft.
Water Inlet Connection Size
1/2 in
Size
24"
Length (In.)
36"
Inlet Connection Size
1/2 in
Hose Length
36 in

Details

Sub-Category
Pre-Rinse Faucet
Item
Pre Rinse Faucet
Mounting Type - Faucet
Wall
Faucet Operation
Manual
Flow Rate
1.6 gpm
Inlet
1/2"
Includes
Pre-Rinse Faucet, Solid Lever Handles
Cover
Chrome
Mounting Type (Faucet)
Wall
Flow Outlet Type - Faucet
Spray
Standards
AB1953
Faucet Activation
Manual
Faucet Type
Pre-Rinse Faucet
Faucet Finish
Chrome
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Mounting Hole Center to Center
8"
Finish
Chrome
Body Material
Brass
Handle Type
Lever
Type
Commercial Kitchen
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Gooseneck
Flow Type
Spray
Number of Mounting Holes
2
Application
Commercial
Flow Rate - Maximum
1.6 gpm
Spout Style
Pull-Down
For Location
Kitchen
Operation Method
Manual

Description

Item Pre Rinse Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.