#10-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3 in Length, 100 PK

  • Mfr # U07040.019.0300

  • Zoro # G0703184


product price:  $45.15
/pk 100, $0.45/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
190,000 psi
Standards
ASME B18.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U07040.019.0300
Zoro #
G0703184
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Length
3 in
Drive Size
5/16 in
Head Height
0.19 in
Thread Length
7/8 in
Min. Thread Length
7/8 in
Head Diameter
0.312 in
Minimum Thread Length
7/8 in
Length
3 in
Dia./Thread Size
#10-32
Head Dia.
0.3125 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
190,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNF (Fine)
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Class
3A
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Fine
Minimum Temperature
-50 Degrees F
Maximum Temperature
550 Degrees F
Thread Fit
3A
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
190,000 psi
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 3 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.