Gooseneck Service Sink Faucet 2, Wall, Brass

  • Mfr # 77-9116

  • Zoro # G0703197


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
Brass
Connection
1/2" IPS
Mounting Type (Faucet)
Wall
Mounting Hole Center to Center
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9116
Zoro #
G0703197
UPC #
026607068656
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
6 in
Manufacturers Warranty Length
1 yr
Spout Outlet Height
4 in

Details

Mounting Type
Wall
Material
Brass
Connection
1/2" IPS
Item
Gooseneck Service Sink Faucet
Mounting Type (Faucet)
Wall
Mounting Hole Center to Center
4"
Includes
Compression stems, Handles, Spout
ADA Compliant
No
Faucet Spout
Rigid/Swing
Finish
Chrome
Handle Type
Knob
Number of Holes
2
Number of Handles
2
Mounting Type - Faucet
Wall
Standards
IAPMO
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
Body Material
Brass
Flow Rate
2 gpm
Flow Outlet Type - Faucet
Aerated
Valve Type
Compression
Faucet Body Material
Brass
Faucet Type
Service Sink Faucet
Max. Mounting Hole Center Distance
4 in
Ligature Resistant
No
Faucet Activation
Manual
ADA Compliance
Not ADA Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Location
Utility Room
Number of Mounting Holes
2
Flow Rate - Maximum
2 gpm
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Gooseneck
Warranty
1 yr
Flow Type
Spray
For Water Temperature
Hot/Cold
Product Type
Faucet

Description

Item Gooseneck Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.