Spray Spring Hose w/Heavy Duty Body, 1/2"

  • Mfr # 77-9011PR

  • Zoro # G0703215


product price:  $319.49
/ea
Free Shipping & Returns

Key Features

Sub-Category
Pre-Rinse Faucet
Mounting Type (Faucet)
Wall
Cover
Chrome
Mounting Type - Faucet
Wall
Includes
Pre-Rinse Faucet, Solid Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-9011PR
Zoro #
G0703215
UPC #
026607068618
Country of Origin
Taiwan, Province of China

Dimensions

Reel Length
3 ft.
Water Inlet Connection Size
1/2 in
Length (In.)
36"
Size
24"
Hose Length
36 in
Inlet Connection Size
1/2 in

Details

Sub-Category
Pre-Rinse Faucet
Item
Pre Rinse Faucet
Mounting Type (Faucet)
Wall
Cover
Chrome
Mounting Type - Faucet
Wall
Includes
Pre-Rinse Faucet, Solid Lever Handles
Inlet
1/2"
Faucet Operation
Manual
Flow Rate
1.6 gpm
Standards
AB1953
Max. Mounting Hole Center Distance
8 in
Flow Outlet Type - Faucet
Spray
Faucet Body Material
Brass
Faucet Activation
Manual
Faucet Type
Pre-Rinse Faucet
Faucet Finish
Chrome
Finish
Chrome
Mounting Hole Center to Center
8"
Body Material
Brass
Handle Type
Lever
Type
Commercial Kitchen
Spout Shape
Gooseneck
Operation Method
Manual
For Location
Kitchen
Spout Style
Pull-Down
Product Type
Faucet
Number of Mounting Holes
2
Application
Commercial
Flow Type
Spray
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Rate - Maximum
1.6 gpm

Description

Item Pre Rinse Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.