Degreaser, 15 Oz Aerosol Can, Liquid
Mfr # 300280
Zoro # G0703398
product price:Â $8.59
/eaKey Features
Container Type
Aerosol Can
Size
15 Oz
Cleaner Form
Liquid
Degreaser Application
Cleans Machinery, Engines and Equipment
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300280
Zoro #
G0703398
UPC #
079567300281
Country of Origin
United States
Dimensions
Size
15 Oz
Container Size
15 oz
Cleaner Container Size
15 oz
Degreaser Container Size
15 oz.
Description
Industrial-Strength Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 10 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K1
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.