Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit

  • Mfr # 39DL10

  • Zoro # G0704271


product price:  $2.99
/ea
Sold in multiples of 2 for $5.98

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39DL10
Zoro #
G0704271
UPC #
190735476468
Country of Origin
China

Dimensions

Hook Height
4 in
Hook Base Width
6 1/2 in
Depth
4 1/4 in
Overall Width
1 1/16 in
Base Width
1 in
Base Height
4 1/4 in
Overall Height
6 1/2 in
For Surface Thickness - Maximum
1/8 in
Hook Inside Height
4 1/16 in
Shaft Diameter
1 1/16 in
Overall Depth
4 1/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw Mount
Points Per Hook
1
Points per Hook
1
Number of Hooks
1
Basic Hook Material
Steel
Hook Finish
White coated
Working Load Limit
50 lb
Projection
4 1/4 in
Color
White
Hook Eye Inside H
3 1/8 in
Weight
0.52 lb
Hardware
Not Included
Hook Type
Hook
Item
Hook
Material
Steel
Finish
Painted
For Use With
Bicycles
Base Shape
Irregular
Count
1
Hooks per Base
1
Weight Capacity
50 lb
Includes Hardware
Hardware Not Included
Product Type
Hook
For Location
Garage, Warehouse

Description

Single Point Hook, Fastening Method Screw Mount, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish White coated, Working Load Limit 50 lb, Hook Height 4 in, Hook Base Width 6 1/2 in, Projection 4 1/4 in, White, Thread Size Not Applicable, Weight 0.52 lb, Thread Length Not Applicable, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.