1/2" FNPT Bronze Swing Y Check Valve

  • Mfr # 507 1/2

  • Zoro # G0704925


product price:  $87.00
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Pipe or Tube Size - Check Valves
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
507 1/2
Zoro #
G0704925
UPC #
697988580695
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Length
2 5/8 in
Size
1/2"
Overall Length
2.63 in
Pipe or Tube Size
1/2 in
Height - Cap to Inlet Center
1 3/4 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seal Material - Check Valves
Chrome, Cobalt
Max. Steam Pressure - Valves
300 psi WSP
Item - Check Valves
Check Valve
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
550 Degrees F
Max. Steam Pressure
300 psi WSP
Min. Temp. - Valves
-20 Degrees F
Standards
ASTM A276 TY.304, ASTM B16, ASTM B61, MSS SP-80
Item
Swing Y Check Valve
Body Material - Valves
Bronze
Full Flow - Valves
Yes
Cracking Pressure
0.5 psi
Mounting Position
Vertical or Horizontal
Sub-Category
Bronze
Flow Design
Single
Max. Temp. - Valves
550 Degrees F
Material of Construction
Bronze
Mechanism and Body Design
Y Swing
Seat Material - Check Valves
Bronze
Flow - Valves
10.0 gpm
Max. Water Pressure - Valves
600 psi @ 150 Degrees F
Cap to Inlet Center
1 3/4 in
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Connection Type - Check Valves
FNPT x FNPT
Max. Pressure
300 psi SWP - 600 psi WOG
Seal Material
Bronze
Seat Material
Bronze
Flow
10 gpm
Mounting Orientation
Horizontal
Type
Y Pattern
Connection Gender - Side 2
Female
Silent Check
Standard
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Connection Gender - Side 1
Female
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
7.2
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
600 psi
Maximum Pressure - Steam
300 psi
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Bronze
Connection Type - Side 2
NPT
For Media
Gas, Oil, Steam, Water
Valve Series
507

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 550 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 600 psi @ 150 Degrees F, Max. Steam Pressure - Valves 300 psi WSP, Seat Material Bronze, Flow - Valves 10 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.