Cleaner/Degreaser, 5 Gal Drum, Liquid

  • Mfr # F5257

  • Zoro # G0706995


product price:  $3,864.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5257
Zoro #
G0706995
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
45 lb
Degreaser NSF Rating
Not Rated
Sub-Category
Cleaner/Degreaser
Cleaner Container Type
Drum
Degreaser Container Type
Drum
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
None
Primary Chemical
None
VOC Content
45%
Nonflammable
Yes
Features
and Adhesives. Difficult Soils Such As Heavy Oil, Coating, Designated To Clean Surfaces Prior To Applying Lubricants, Grease, Other Contaminates., Wax
Application
Electrical, Parts Washing
NSF Rating
Not Rated
Properties
Nonflammable
Base Formula
Solvent Based
Product Series
Surface PrepClean
Plastic Safe
No
Biodegradable
No
Butyl Free
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 45 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Surface PrepClean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.