Cleaner/Degreaser, 1 Gal Bottle, Liquid

  • Mfr # F4252

  • Zoro # G0707038


product price:  $948.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4252
Zoro #
G0707038
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Electrical, Parts Washing
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
12 lb
Degreaser NSF Rating
Not Rated
Degreaser Container Type
Bottle
Sub-Category
Cleaner/Degreaser
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Degreaser VOC Range
Contains no VOC
Includes Chemical
None
Degreaser Item
Cleaner/Degreaser
Nonflammable
Yes
VOC Content
0%
Application
Electrical, Parts Washing
Features
Elastomers, Metals, Remove All Grades Of Fluorinated Lubricants, Safe For Most Plastics
Biodegradable
No
Properties
Nonflammable, Plastic Safe
Plastic Safe
Yes
Butyl Free
No
Product Series
PFPE Re-Move
NSF Rating
Not Rated
Base Formula
Solvent Based

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 12 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Electrical, Parts Washing, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series PFPE Re-Move, Properties Non-Flammable, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.