Cleaner/Degreaser, 5 Gal Drum, Liquid

  • Mfr # VERTREL MCA

  • Zoro # G0707196


product price:  $3,743.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Defluxing, Medium and Heavy Soil Removal, Light Soil Removal, Oxygen Service Cleaning, Precision Cleaning
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VERTREL MCA
Zoro #
G0707196
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Defluxing, Medium and Heavy Soil Removal, Light Soil Removal, Oxygen Service Cleaning, Precision Cleaning
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
50 lb
Degreaser NSF Rating
Not Rated
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Form
Liquid
Cleaner Container Type
Drum
Degreaser Container Type
Pail
Sub-Category
Degreaser
Degreaser Item
Degreaser
VOC Content
50%
Nonflammable
Yes
Standards
EPA Registered
Application
Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Properties
Nonflammable
Biodegradable
No
Base Formula
Solvent Based
Butyl Free
No
Product Series
Vertrel MCA
Plastic Safe
No
NSF Rating
Not Rated

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 50 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 50 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing, EPA Registered, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.