Occupancy Sensor, PIR/Ult, 2000sq ft, White (Discontinued)
- Mfr # LVDT2000R277
- Zoro # G0707201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVDT2000R277
Zoro #
G0707201
UPC #
783585181264
Country of Origin
China
Details
Sensing Technology
Passive Infrared, Ultrasonic
Viewing Angle
360 Degrees
For Use With
Fluorescent and Incandescent Lighting Loads
Standards
UL and cUL Listed
Time Delay
30 sec to 30 min
Item
Occupancy Sensor
Max. Capacity @ 277VAC
2400W (Fluorescent, Incandescent)
Lighting Technology
Fluorescent, Incandescent
Color
White
Includes
Line Voltage Sensor with Self Contained Power Supply
Watts @ 277V
2400
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 120VAC
500W (Fluorescent, Incandescent)
Time Delay Adjustment Method
Manual
Maximum Coverage Area
2,000 sq ft
Installation Location
Ceiling Mount
Operating Voltage
277V AC
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Ultrasonic, Color White, Includes Line Voltage Sensor with Self Contained Power Supply, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.