Cleaner/Degreaser, 1 Qt Bottle, Liquid

  • Mfr # VERTREL MCA

  • Zoro # G0707211


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Defluxing, Medium and Heavy Soil Removal, Light Soil Removal, Oxygen Service Cleaning, Precision Cleaning
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VERTREL MCA
Zoro #
G0707211
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Qt
Degreaser Container Size
1 qt.
Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Degreaser Application
Defluxing, Medium and Heavy Soil Removal, Light Soil Removal, Oxygen Service Cleaning, Precision Cleaning
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
32 oz
Degreaser NSF Rating
Not Rated
Cleaner Container Type
Bottle
Primary Chemical
None
Degreaser Item
Degreaser
Degreaser Container Type
Bottle
Form
Liquid
Sub-Category
Degreaser
Cleaner Chemical Product Grouping
Degreasers
Standards
EPA Registered
VOC Content
50%
Nonflammable
Yes
Application
Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
NSF Rating
Not Rated
Plastic Safe
No
Product Series
Vertrel MCA
Properties
Nonflammable
Base Formula
Solvent Based
Biodegradable
No
Butyl Free
No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 50 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing, EPA Registered, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.