Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL117M14BW
Zoro #
G0708793
UPC #
013166260883
Country of Origin
Unknown
Dimensions
Label Width
0.09"
Details
Item
Wire Marker,Wire Strip
Legend
. (Dot)
Color
Black on White
Markers per Card
24
Material
PVC
Label Type
Preprinted
Rolls per Legend
1
Standards
UL
Description
Wire Marker,Wire Strip, Preprinted, Legend . (Dot), Color Black on White, Markers per Card 24, Material PVC, Label Width 0.09 In., Rolls per Legend 1, Standards UL, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.