1" Drive Retaining Pin Black Oxide
Mfr # J10000P1
Zoro # G0708967
product price:Â $1.99
/ea
Sold in multiples of 3 for $5.97
Key Features
Drive Size
1"
Overall Length
1 7/8 in
SAE or Metric
SAE
Finish
Black Oxide
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J10000P1
Zoro #
G0708967
UPC #
662679370046
Country of Origin
United States
Dimensions
Drive Size
1"
Overall Length
1 7/8 in
For Drive Size
1 in
Pin Overall Length
1 7/8 in
Ring Inner Diameter
1 in
Details
Item
Retaining Pin
SAE or Metric
SAE
Finish
Black Oxide
Material
Steel
For Use With
Mfr. No. J10012 Thru J10023, J10019M Thru J10036M, J10012Ss Thru J10018Ss, J100185, J10017-Lt, J10020-Lt, J10607, J10608, J10609
Impact Rated
Yes
Measurement Type
SAE
Crush Gauge
No
Pin Style
Two Piece
Pin Material
Steel
Impact Rated Status
Impact Rated
Ring Material
Alloy Steel
Series
Proto
Includes Crush Gauge
Crush Gauge Not Included
Description
Use for a variety of impact sockets and attachments
Use with:
J10012 thru J10023
Additional Features:
- J10019M thru J10036M
- J10012SS thru J10018SS
- J100185, J10017-LT, J10020-LT, J10607, J10608, J10609
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.