Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER102
Zoro #
G0709222
UPC #
046014745124
Country of Origin
China
Dimensions
Width
9 7/8 in
Depth
2 1/2 in
Length
6 7/16 in
Details
Item
Portable Multipurpose Weather Radio
Includes
AC Adapter, Rechargeable Internal Battery
Color
Silver
Special Features
LED Flashlight, USB Cell Phone Charging Port, Telescoping Antenna
Channels
AM/FM, NOAA Weather Channels, All Hazards Alert
Specific Area Message Encoding
No
Powered By
(3) AA Batteries, Hand Crank, or AC Adapter
Display
Backlit LCD
Number of Batteries
3
Description
Portable Multipurpose Weather Radio, Silver, Specific Area Message Encoding No, Powered By (3) AA Batteries, Hand Crank, or AC Adapter, Special Features LED Flashlight, USB Cell Phone Charging Port, Telescoping Antenna, Display Backlit LCD, Depth 2 1/2 in, Length 6 7/16 in, Width 9 7/8 in, Includes AC Adapter, Rechargeable Internal Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.