This item is Discontinued.

Dayton Plate Shear 4YG37

Plate Shear (Discontinued)

  • Mfr # 4YG37
  • Zoro # G0709685
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YG37
Zoro #
G0709685
UPC #
-
Country of Origin
China

Dimensions

Length of Blade (In.)
8

Details

Item
Plate Shear
Application
Shears Sheet Metal, Round and Flat Stock
Cutting Flat (In.)
1/4
Handle
Spring Loaded
Cutting Capacity Round (In.)
7/16
Construction
Cast Iron Body With Replaceable Hardened and Ground Blades

Description

Plate Shear, Cutting Flat 1/4 Inch, Cutting Round 7/16 Inch, Blade Length 8 Inches, Blades can be Replaced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.