Zoro Homepage
This item is Discontinued.
Zoro Select Panel-Mount Standoff, 5/16"-18 Thrd Sz, 1 5/8 in L, Brass Chrome-Plated Z0604-BR26

Panel-Mount Standoff, 5/16"-18 Thrd Sz, 1 5/8 in L, Brass Chrome-Plated (Discontinued)

  • Mfr # Z0604-BR26
  • Zoro # G0710963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0604-BR26
Zoro #
G0710963
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Length
1 5/8 in
Slot Depth
1 in
Dia. Tolerance
+0.000/-0.025"
Length Tolerance
+/-0.010"
Screw Size
5/16-18
Outside Dia. Tolerance
+0.000/-0.025 in
Overall Length Tolerance
+/-0.010 in
Panel Size
1/2"
For Max. Panel Thickness
1/2 in
Outside Dia.
1 1/4 in
Length
1-5/8"

Details

Item
Panel-Mount Standoff
Type
Female
Standoff Material
Brass
Standoff Finish
Chrome-Plated
System of Measurement
Inch
Includes
Locking Set Screw
Tensile Strength (PSI)
50,000
Color
Silver
Standoff Mount Type
Slot
Finish
Chrome US26
Material
Brass

Description

Panel-Mount Standoff, Thread Size 5/16 In.-18, Overall Length 1 5/8 in, Material Brass, Finish Chrome US26, Slot Depth 1 in, System of Measurement Inch, Color Silver, Includes Locking Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.