Joining Plate
Mfr # 10JP4204
Zoro # G0711453
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
Material
Aluminum 6063-T6
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
Tee Joining Plate
Series
10 Series
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10JP4204
Zoro #
G0711453
UPC #
-
Country of Origin
France
Dimensions
Length
3"
Width (In.)
3 in
Height (In.)
3"
Overall Height
3 in
For Profile Width/Height
1/4 in
Overall Width
3/8 in
Overall Length
3 in
For Slot Width
17/64 in
Details
Item
Joining Plate
Material
Aluminum 6063-T6
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Type
Tee Joining Plate
Series
10 Series
Finish
Anodized
Number of Open Slots
5
Color
Silver
Number of Mounting Holes
5
System of Measurement
Inch
Inside Corner Bracket Style
Tee
Fastener Mounting Type
Slide-In
Product Type
Tee Flat Plate
Connector Type
Joining Plate
Description
T Flat Plate, Silver, Anodized, Number of Mounting Holes 5, Overall Height 3 in, Slide-In, Overall Length 3 in, Overall Width 3/8 in, Aluminum, Inside Corner Bracket Style Tee, 10 Series, System of Measurement Inch, For Profile Width/Height 1/4 in, Joining Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.