Concrete Anchor Screw, Low Carbon Steel, Zinc Plated 10 PK (Discontinued)
- Mfr # THD62800H-G10
- Zoro # G0712196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THD62800H-G10
Zoro #
G0712196
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
5/8 in
Length
8"
Max. Work Thickness
4 7/8 in
Anchor Dia.
5/8 in
Details
Item
Concrete Anchor Screw
Material
Low Carbon Steel, Zinc Plated
Ultimate Tension (Lbs.)
18,680
Type
Large Diameter
Min. Embedment
5 3/4 in
Ultimate Shear (Lb.)
12,498
Application
For Use With Cracked And Uncracked Concrete
Head Style
Hex Washer
Description
Concrete Anchor Screw, Material Low Carbon Steel, Zinc Plated, Drill Bit Size 5/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.