Wire Cart, 4 Shelf, 48x24x70, Chrome

  • Mfr # 2HDF1

  • Zoro # G0712512


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
1200 lb
Number of Shelves
4
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDF1
Zoro #
G0712512
UPC #
190735443316
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Length
48"
Overall Height
70 in
Shelf Width
24"
Caster Dia.
5 in
Shelf Length
48 in
Overall Depth
24 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Color
Silver
Load Capacity
1200 lb
Item
Wire Shelving Unit
Number of Shelves
4
Finish
Chrome
No. of Shelves
4
Adjustable Increments
2 in
Shelf Capacity
300 lb
Wire Shelving Material
Steel
Shelf Adjustments
2 in
Caster Type
(4) Swivel
Wire Shelving Finish
Chrome Plated
Caster Material
Polyurethane
Wire Shelving Type
Mobile
Caster Configuration
(4) Swivel
Wire Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry
Whole Unit Load Capacity
1,200 lb
Load Capacity per Shelf
300 lb
Adjustability
Adjustable
Post Shape
Square
Caster Wheel/Configuration
(4) Swivel
Shelving Configuration
Standalone
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Tread Material
Polyurethane
Shelf Adjustment Increments
2 in

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 24 in, Overall Height 70 in, Overall Width 48 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity per Shelf 300 lb, Whole Unit Load Capacity 1,200 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 2 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Square, Recommended Environments Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.