
Replacement Glass Rod, L 2 In, PK20
Mfr # 270-GLR
Zoro # G0712616
product price:Â $24.55
/pk 20, $1.23/eaKey Features
For Use With
270A-DPO, 270A-SPO and 270-DPO, Mfr. No. 270-SPO
Height (In.)
1/8 in
Length (In.)
2 in
Depth (In.)
1/8 in
Product Type
Replacement Glass Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270-GLR
Zoro #
G0712616
UPC #
782640228104
Country of Origin
China
Dimensions
Height (In.)
1/8 in
Length (In.)
2 in
Depth (In.)
1/8 in
Overall Length
2 in
Overall Height
1/4 in
Overall Width
1/8 in
Details
Item
Replacement Glass Rod
For Use With
270A-DPO, 270A-SPO and 270-DPO, Mfr. No. 270-SPO
Product Type
Replacement Glass Rod
Compatible Brand
Edwards Signaling
Compatible Manufacturer Part Number
270 DPO, 270 SPO, 270A DPO, 270A SPO
Description
Replacement Glass Rod, Depth (In.) 1/8 in, Height (In.) 1/8 in, Length (In.) 2 in, For Use With 270A-DPO, 270A-SPO and 270-DPO, Mfr. No. 270-SPO, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.