1/4" FNPT Brass Ball Valve Inline

  • Mfr # 1WMG7

  • Zoro # G0713763


product price:  $9.39
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1WMG7
Zoro #
G0713763
UPC #
190735417348
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
1.73 in
Connection Size - Side 2
1/4 in
Handle Height
1.45 in
Handle Length
2.05 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Oil, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Tee
Ball Valve Product Group
Manual
Body Material
Brass
Stem Material
Brass
Stem Type
Blowout Resistant
Standards
CSA, UL
Features
Can be used for water, oil and gas.
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Handle Material
Aluminum
Temp. Range
0 Degrees F to 365 Degrees F
Seal Material
PTFE
Type
Two Piece, Gas
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
365 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Handle - Locking
Non-Locking
Color - Valve Handle
Yellow
Connection Gender - Side 2
Female
Vacuum Service Rating
29.9 in Hg
Color - Valve Body
Brass
Cleaned and Bagged
Not Cleaned and Bagged

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.