Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Digital Balance, SS Platform, 400g Cap. SP401

Digital Balance, SS Platform, 400g Cap. (Discontinued)

  • Mfr # SP401
  • Zoro # G0716581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP401
Zoro #
G0716581
UPC #
-
Country of Origin
Unknown

Dimensions

Weighing Surface Width
4 11/16 in
Overall Width
7 9/16 in
Overall Height
2 1/8 in
Overall Length
8-1/4"

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
400g
Scale Graduations
0.1g
Scale Display
LCD
Washdown
No
Scale Connection Ports
RS-232, USB
Platform Material
Stainless Steel
Application Modes
Parts Counting, Percent Weighing, Weighing, Totalization, Display Hold
Item
Balance Scale
Housing Material
ABS Plastic
Scale Readability
0.1g
Power Unit
AC Adapter
Standards
ISO 9001
Includes
Configurable Software, Built In Security Bracket

Description

Balance Scale, Scale Display LCD, Weighing Surface Width 4 11/16 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 9/16 in, Overall Height 2 1/8 in, Washdown No, Standards ISO 9001, Includes Configurable Software, Built In Security Bracket

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.