This item is Discontinued.

Square D Magnetic Coil, 120 V 9998DA1V02

Magnetic Coil, 120 V (Discontinued)

  • Mfr # 9998DA1V02
  • Zoro # G0717272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9998DA1V02
Zoro #
G0717272
UPC #
-
Country of Origin
Unknown

Details

Item
Replacement Coil
For Use With
20 to 40A Contactors
Hz
60

Description

Replacement Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.