Weatherproof Cover, 1 Gang, Aluminum, Duplex Receptacle Cover Type

  • Mfr # 1FA

  • Zoro # G0717586

CAD Available

product price:  $10.79
/ea

Key Features

CAD Drawing
Number of Gangs
1
Cover Type
Duplex Receptacle
Overall Length
5 in
Overall Width
2-13/16 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FA
Zoro #
G0717586
UPC #
783936120010
Country of Origin
Mexico

Dimensions

Overall Length
5 in
Overall Width
2-13/16 in
Overall Height
4-9/16 in
Overall Depth
3/16 in
Overal Depth
1/8 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Number of Gangs
1
Cover Type
Duplex Receptacle
Material
Aluminum
Lid Style
No Lid
Mounting Orientation
Vertical
Standards
SAC Certified File No. LR 11852, UL E 3397
Color
Gray
For Use With
Duplex Receptacles
Cover Material
Copper-Free Aluminum
Includes
Mounting Screws
Mounting Box
FS or FD Weatherproof Boxes
NEMA Rating
3
Finish
Powder Epoxy Paint
Weight
0.1 lb.
Compatible with Series
FD, FS
NEMA Enclosure Rating
3
For Number of Gangs
1
Includes Lid
Without Lid
Compatible with Product Type
Duplex Receptacles

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 41/64 in, Width 2 57/64 in, Depth 1/8 in, NEMA Rating 3, Standards SAC Certified File No. LR 11852, UL E 3397, Includes Mounting Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.