Full Face Respirator, Advantage 6000, Not Rated, Bayonet, Size, S 0 Cartridges Included
Mfr # 6700DIN
Zoro # G0718252
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH
Facepiece Material
Silicone/Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6700DIN
Zoro #
G0718252
UPC #
50051138767018
Country of Origin
United States
Dimensions
Mask Size
S
Size
S
Details
Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone/Thermoplastic Elastomer
Cartridges Included
No
Configured For
Cartridges, PAPR, Supplied Air System
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Color
Gray
Typical Application
Asbestos Abatement, Assembly and Mechanical, Cleaning, Lead, Mold Remediation, Painting, Spray Coating, Spray Insulation
Number of Cartridges Included
0
Series
Advantage 6000
NIOSH Rating
Not Rated
Mask Headstrap Type
4 Point Strap
Full Face Suspension Type
4 pt
Disposable/ Reusable
Reusable
Includes
3M Cool Flow Valve makes breathing easier to provide cool, dry comfort
Faceplate Features
Large Lens for Enhanced Field of View
Features
3M Cool Flow Valve
Face Seal Material
Silicone
Number of Suspension Points
4
Description
Full Face Respirator, Advantage 6000 Series, S, Cartridges Included No, Includes 3M Cool Flow Valve makes breathing easier to provide cool, dry comfort, Facepiece Material Silicone/Thermoplastic Elastomer, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.