1-1/8" Carbide Tipped Hole Saw

  • Mfr # CT118

  • Zoro # G0719400


product price:  $19.89
/ea

Key Features

Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CT118
Zoro #
G0719400
UPC #
049659656176
Country of Origin
China

Dimensions

Max. Cutting Depth
1-5/8"
Thread Size
1/2-20
Saw Dia.
1-1/8 in

Details

Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Arbor Design
Arbor Not Included
Teeth per Inch
3
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

C/T Holesaw 1 1/8IN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.