Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXP9
Zoro # G0722321
product price:Â $9.29
/eaKey Features
Material
Cast Iron
Type
Side-Outlet Elbow
Fitting Type
Side Outlet Elbow
Nominal Pipe Size
1 in
Resists
Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NXP9
Zoro #
G0722321
UPC #
190735516980
Country of Origin
India
Dimensions
Nominal Pipe Size
1 in
Dia.
1.32 in
Nominal Pipe Size (In.)
1 in
Overall Length
2 3/4 in
For Pipe Size
1 in
For Actual Pipe Outer Diameter
1 3/8 in
Inside Diameter
1 3/8 in
Details
Material
Cast Iron
Type
Side-Outlet Elbow
Fitting Type
Side Outlet Elbow
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Standards
ASTM A153
Material Tensile Strength (Lb.)
Over 50,000
Brand and Series
Condor
Guardrail Material
Case-Hardened
Color
Gray
Finish
Zinc-Plated
Corrosion Resistant
Yes
Product Type
Side-Outlet Elbow
Fitting Shape
Side Outlet Elbow
Component Type
Connection Fitting
Description
Side Outlet Elbow, Elbow, For Pipe Size 1 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 3/8 in, Overall Length 2 3/4 in, Connection Fitting, Inside Diameter 1 3/8 in, ASTM A153
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.