Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Revvo Plate Caster Kit, 2600 lb, 5 In Dia 5GB PL1G D

Plate Caster Kit, 2600 lb, 5 In Dia (Discontinued)

  • Mfr # 5GB PL1G D
  • Zoro # G0722346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GB PL1G D
Zoro #
G0722346
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
6-1/2"
Wheel Dia.
5 in
Wheel Width
2 in
Plate Size
4" x 4-1/2"
Plate Thickness
0.250"
Mounting Bolt Dia.
3/8 in

Details

Caster Load Rating Range
Medium-Duty
Caster Sub-Type
Rigid, Swivel
Caster Wheel/Tread Material
Polypropylene
Load Rating
2600 lb
Wheel/Tread Material
Polypropylene
Frame Finish
Zinc Plated
Frame Material
Steel
Core Color
Black
Wheel Color
Black
Durometer
65 Shore D
Includes
(2) Rigid Casters, (2) Swivel Casters, Mounting Hardware
Item
Plate Caster Kit
Application
Caster Sets
Thread Guards
No
Outside Bolt Hole Spacing
2 5/8 in x 3 5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Standards
ISO 9001
Load Rating Range
Medium
Tread
Hard

Description

Rigid, Swivel, Plate Caster Kit, Load Rating 2600 lb, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.