2.2 gpm Outlet, 15/64"-27 Thread Size, Polished Chrome, Brass
Mfr # 078481-0020A
Zoro # G0723694
product price:Â $14.39
/eaKey Features
Thread Size Type
Male
Thread Size
15/64"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
078481-0020A
Zoro #
G0723694
UPC #
012611228711
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/64"-27
Connection Size
15/16"
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Finish
Polished Chrome
Material
Brass
Includes
Key
Type
Faucet
Flow Rate (GPM)
2.2
Material of Construction
Brass
Vandal Resistance
Vandal-Resistant
Flow Rate - Maximum
2.2 gpm
Connection Gender
Male
Product Type
Outlet
Flow Type
Aerated
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.