This item is Discontinued.

Weg Cooling Tower Motor, 20 HP, 256T Frame, 200 Voltage, 1765 Nameplate RPM 02018ET3PCT256T

Cooling Tower Motor, 20 HP, 256T Frame, 200 Voltage, 1765 Nameplate RPM (Discontinued)

  • Mfr # 02018ET3PCT256T
  • Zoro # G0723764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02018ET3PCT256T
Zoro #
G0723764
UPC #
894171980987
Country of Origin
Brazil

Dimensions

Shaft Length
4 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Length Less Shaft
20 15/16 in

Details

Item
Cooling Tower Motor
HP
20
RPM Range
1701-1800
Voltage
200
Frame
256T
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Motor Application
Cooling Tower
Nameplate RPM
1765
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Duty
Inverter
Full Load Amps
56.1
Finish
Green
Ins. Class
F
Hz
60
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93.0
Frame Material
Cast-Iron
Ambient Temperature
40 Degrees C
Warranty
3 yr
Phase
3
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C

Description

Cooling Tower Motor, 20 HP, 1765 Nameplate RPM, 256T Frame, 200 Voltage, 56.1 Full Load Amps, 3 Phase, 60 Hz, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 4 in, Length Less Shaft 20 15/16 in, Overall Length 24 15/16 in, Ins. Class F, Duty Inverter, Nominal Efficiency 93.0, Motor Efficiency Group NEMA Premium Efficient, Green Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.