One-Hole Compression Lug, 6 AWG Max, 5/16 in Stud, Long Barrel, Aluminum, Gray

  • Mfr # 60108-TB

  • Zoro # G0724376


product price:  $8.55
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60108-TB
Zoro #
G0724376
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
6 AWG
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
0.63 in
Width
0.63"
Barrel Length
Long
Cable Size
6 AWG
Length
1.83"
Length (Straight Wireway)
1.83 in
Tongue Thickness
0.09 in
For Stranded Aluminum Wire Size - Maximum
6 AWG
Tongue Length
0.91 in
Barrel Outside Diameter
0.35 in
Overall Length
1.83 in
Overall Width
0.63 in
For Stranded Copper Wire Size - Maximum
6 AWG
AWG size
6

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
29
Color Code
Gray
Standards
CSA Certified, UL Listed
Construction
Wrought Aluminum
Hole Center to End
0.44 in
Tongue Style
Standard
Plate Material
Electro Tin
Peep Hole
No
Connector Type
Long Barrel
Special Features
High-Conductivity
Contact Finish
Tin
For Wire Type
Solid, Stranded
Maximum Voltage
35 kV AC
Hole Shape
Round
Die Color
Grey
Marking
Standard
Finish
Tin-Plated
Barrel Shape
Standard
Voltage Rating
600V to 35KV
Number of Studs
1
Connecting angle
180° (horizontal)
Number of mounting holes
1
Insulated
No
Insulation
None
Surface protection
Tinned
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.35 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.