Load Center, 30 Spaces, 150, 120/240VAC, Main Circuit Breaker, Convertible, 1 Phase (Discontinued)
- Mfr # HOM30M150RB
- Zoro # G0724814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOM30M150RB
Zoro #
G0724814
UPC #
785901061380
Country of Origin
United States
Dimensions
Height
33-3/4"
Width
14-3/4"
Depth
4-1/2"
Details
Item
Load Center
Main Circuit Breaker or Main Lug
Main Circuit Breaker, Convertible
Number of Spaces
30
Amps
150
Voltage
120/240VAC
Phase
1
Short Circuit Current Rating
22kA
Recommended Surface Cover
Included
Enclosure Material
Welded Galvannealed Steel
Enclosure NEMA Rating
3R
Bus Material
Tin Plated Aluminum
Standards
UL Listed File E-6294, Federal Specification W-P-115c as Type 1 Class 2
Circuit Breaker Type
HOM
Recommended Ground Bar Kit
Included
Max. No. of Tandem Breakers
0
Description
Load Center, Number of Spaces 30, Amps 150, Voltage 120/240V AC, Circuit Breaker Type HOM, Main Circuit Breaker or Main Lug Main Circuit Breaker, Convertible, Max. No. of Tandem Breakers 0, Phase 1, Height 33 3/4 in, Width 14 3/4 in, Depth 4 1/2 in, Bus Material Tin Plated Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Recommended Ground Bar Kit Included, Recommended Surface Cover Included, Enclosure Material Welded Galvannealed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.