Combo Barrel, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel Black Zinc Plated

  • Mfr # Z4410-BLACK

  • Zoro # G0724925


product price:  $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

System of Measurement
Inch
Type
Barrel
Thread Size
#10-24
Material
Steel
Finish
Black Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4410-BLACK
Zoro #
G0724925
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Barrel Length
5/8 in
Barrel Diameter
1/4 in
Barrel Head Height
1/8 in
Barrel Head Dia.
7/16 in
Outside Dia.
1/4"
Barrel Dia.
1/4 in
Barrel Thread Depth
3/8 in
Barrel Head Diameter
7/16 in

Details

Item
Combo Barrel
System of Measurement
Inch
Type
Barrel
Material
Steel
Finish
Black Zinc Plated
Barrel Head Style
Truss
Barrel Drive Type
Combo
Head Style
Truss
Drive Type
Combo Drive

Description

Combo Barrel,1/4X5/8,10-24 Stl Black Zn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products