Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Collector Air Filter Pad, 20 in x 20 in x 2 in, Fiberglass, (Formerly Air Handler), PK50

  • Mfr # 2W001

  • Zoro # G0726171


product price: $94.29
/pk 50, $1.89/ea
Free Shipping & Returns

Key Features

Common Applications
Paint Collection
Nominal Filter Size
20x20x2
Media Material
Fiberglass
Surface Tackifier
No
Performance Rating
MERV 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2W001
Zoro #
G0726171
UPC #
190735014530
Country of Origin
Multiple

Dimensions

Nominal Filter Size
20x20x2
Nominal Height
20 in
Nominal Width
20 in
Nominal Thickness
2 in
Nominal Depth
2 in
Actual Filter Size
20 in x 20 in x 1-7/8 in
Actual Thickness
1 7/8 in
Actual Height
20 in
Actual Width
20 in

Details

Common Applications
Paint Collection
Media Material
Fiberglass
Surface Tackifier
No
Performance Rating
MERV 1
Style - Air Filters
Pad
Initial Resistance @ 300 fpm
0.10 in wc
Recommended Final Resistance
0.5 in wc
Air Filter Item
Air Filter Pad
Max. Velocity
500 fpm
Air Flow @ 300 fpm
833 cfm
Air Flow @ 500 fpm
1,389 cfm
Media Color
Green/White
Media
15 Grams Fiberglass
Standards
EPA, NFPA #33, OSHA #1910.107
Filter Efficiency - Air Filters
98 %
Removes Particles Down To
Greater than 10.0 microns
Air Filter Media Type
Fiberglass
Filters Out
Carpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Initial Resistance @ 500 fpm
0.16 in wc
Item
Air Filter Pad

Description

Formerly Air Handler.


Air Filter Pad, Pad, Nominal Filter Size 20x20x2, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 98 Percent, Media Material Fiberglass, Media Color Green/White, Surface Tackifier No, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 microns, Max. Velocity 500 fpm, Nominal Height 20 in, Nominal Width 20 in, Nominal Thickness 2 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.