Shock-Absorbing Lanyard, 4 ft., Yellow (Discontinued)
- Mfr # 8174MLS4-Z7/4FT
- Zoro # G0726871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8174MLS4-Z7/4FT
Zoro #
G0726871
UPC #
-
Country of Origin
Unknown
Dimensions
Length
4 ft.
Strap Width
1"
Maximum Working Length
4 ft
Details
Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
Meets ANSI Z359.1-2007, OSHA, & CSA
Number of Legs
1
Anchorage Hook Gate Opening
5/8"
Anchorage Hook Type
Carabiner
Max. Working Load
310 lb.
Visual Load Indicator
Yes
For Use With
Lifelines and Harnesses
Locking Harness Connection Hook Type
Snap
Locking Anchorage Connection Hook Type
Carabiner
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
Number of Rescue Rings
0
Description
Shock-Absorbing Lanyard, Color Yellow, Visual Load Indicator Yes, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.