This item is Discontinued.

Norton Abrasives Arbor Mount Flap Disc, 4in, 80, Medium 63642536149

Arbor Mount Flap Disc, 4in, 80, Medium (Discontinued)

  • Mfr # 63642536149
  • Zoro # G0728034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642536149
Zoro #
G0728034
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8-11

Details

Abrasive Material
Ceramic
Disc Type
Type 27
Grade
Medium
Grit
80
Item
Arbor Mount Flap Disc
Backing Material
Plastic
Max. RPM
15,300

Description

Arbor Mount Flap Disc, Abrasive Material Ceramic, Grade Medium, Backing Material Plastic, Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.