Speedaire
Connector, DIN Type A, Plug Lead
Mfr # 3FFZ7
Zoro # G0728874
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light Yes
- Voltage 24V DC
- Lead Type Plug
- Standards IP65
- For Use With 30mm Solenoid Coil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Width (mm): 30 3FFZ1
- SPEEDAIRE Connector, DIN 436050A, Plug In 3FFZ6
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM 3FFY8
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 3FZV4
- SPEEDAIRE Manifold Kit, Air Pilot Valves, ISO 02 3FGA1
- SPEEDAIRE Gasket Kit, Manifold, ISO 3 3FZY7
- SPEEDAIRE Coil Kit, 24 VDC, For 5599-1 Series 3FFJ5
- SPEEDAIRE Gasket Kit, 5599-1 Series, ISO 3 Valves 3GAA2
- SPEEDAIRE Spool Kit, 2 Pos, 15407 Series, ISO 02 3FFL1
- NUMATICS Speed Control Kit, L2 Series Valves 239-209
- ARO Blanking Plate, 1/2 In M34MB
- Speedaire Solenoid Valve Accessories