3/4 in Drive, 2-9/16" SAE Socket, 6 Points, Locknut 3/4 in, Steel

  • Mfr # 1928

  • Zoro # G0729172


product price:  $39.15
/ea

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1928
Zoro #
G0729172
UPC #
731413019289
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-9/16"
Overall Length
3 1/2 in
Socket Depth
Deep
Socket Sizes
2-9/16 in
Wall Thickness
1/8 in
Socket Size
2 9/16 in

Details

Item
Locknut Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Socket Type
Truck Wheel Bearing Locknut
Material
Alloy Steel
Category Type
Hex Socket
Output Type
6 pt
Tether Capable
Tether Capable
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Bolt Clearance
7 19/64 in
Insulated
No
Non-Sparking
No
Non-Magnetic
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Locknut Socket, Hand, Unfinished, 6-Point, Socket Size 2 9/16 in, Bolt Clearance 7 19/64 in, Drive Size 3/4 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Deep, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.