Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KQ2L08-12A
Zoro #
G0730642
UPC #
-
Country of Origin
Singapore
Dimensions
Tube Size
5/16 in x 15/32 in
Details
Max. Pressure
145 psi
Fitting Connection Type
Tube
Specific Fitting Shape
90 Degrees Reducing Elbow
Tube Fitting Material
Brass, Polybutylene
Pipe Fitting Connection Type
Tube
Basic Pipe Fitting Shape
Elbow
Item
Reducing Elbow, 90 Degrees
Basic Pipe Fitting Material
Plastic and Metal
Specific Pipe Fitting Shape
90 Degrees Reducing Elbow
Color
White/Gray
Temp. Range
23 Degrees to 140 Degrees F
Description
Reducing Elbow, 90 Degrees , Color White/Gray, Specific Fitting Shape 90 Degrees Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.