Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K208 BLK REG 3XL
Zoro #
G0730913
UPC #
035481494130
Country of Origin
El Salvador
Dimensions
Size
3XL
Fits Waist Size
51 to 54"
Details
Item
Bottoms
Color
Black
Material
100% Polyester
Gender
Men's
Inseam
30"
Lining Material
Unlined
Description
Bottoms, Color Black, Gender Men's, Size 3XL, Inseam 30 In., Material 100 Percent Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.