Insulated Multitap Connector, 2.88 In. L

  • Mfr # AMT500

  • Zoro # G0731263


product price:  $87.79
/ea
Free Shipping & Returns

Key Features

Connector Type
Single-Sided Entry
For Wire Size
500 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMT500
Zoro #
G0731263
UPC #
783786259250
Country of Origin
United States

Dimensions

For Wire Size
500 kcmil
Hex Size
3/8 in
Min. Conductor Size
6 AWG
Length
2.88 in
Max. Conductor Size
500 kcmil
Width
2.69 in
Stud Size
3/8 in
Length (Straight Wireway)
2.88 in
Overall Width
2.38 in
For Stranded Copper Wire Size - Maximum
500 kcmil
For Stranded Copper Wire Size - Minimum
6 AWG
Overall Length
2.71 in

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
PVC
Direct Burial Rated
No
Head Style
Hex
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
CSA 6591, UL E9809
Max. Voltage
600V AC/DC
No. of Ports
2
Screw Material
Steel
Material
Aluminum
Screw Finish
Tin Plated
Special Features
All Cable Entry are Equipped With An Anti-Oxidation Compound, Eliminates Insulation Failures, Insulated, Reduces Outage Costs, Space Efficiencies
Tap Shape
L
Maximum Voltage
600 V
Compatible with Product Type
Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors
Product Type
Multi-Tap/Port Connector
Voltage Rating
600 V
Product Name
BLACKBURN MECHANICAL
Features
PVC Insulation eliminates insulation failures and reduces outage costs. Removable port and screw plugs.; Compact design provides space efficiencies.; All cable entry are equipped with an anti-oxidation compound.

Description

Insulated Multitap Connector, Body Material Aluminum, Color Black, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material PVC, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, Standards CSA 6591, UL E9809, Compatible with Product Type Aluminum Conductors, Copper Conductors, Copper-Clad Aluminum Conductors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.