#2-56 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24522.008.0050

  • Zoro # G0731647


product price:  $11.15
/pk 100, $0.11/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U24522.008.0050
Zoro #
G0731647
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Fastener Length
1/2 in
Drive Size
#1
Head Dia.
0.155 in
Head Height
0.167 in
Maximum Head Height
11/64 in
Screw Size
#2
Maximum Head Width
5/32 in
Head Width
0.162 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Rockwell Hardness
B69 to B100
Thread Style
Fully Threaded
Thread Fit
3A/2A
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Thread Type
Coarse
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Head Width 0.162 in, Head Height 0.167 in, Drive Size #1, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5/32 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products