Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FV300AA
Zoro #
G0733074
UPC #
843677000382
Country of Origin
China
Dimensions
Length
1-13/64"
Width
2-1/2"
Height
4-45/64"
Length (In.)
1.2
Width (In.)
2.5
Height (In.)
4.7
Details
Number of Channels
22
License Required
No for FRS/Yes for GMRS
Outdoor Range (Miles)
10
Band Type
FRS/GMRS
Frequency
462.55 to 467.71 MHz
Item
Portable Two Way Radio
Color
Purple
Battery Type
(3) AAA (Not Included)
Channel Scan
Yes
Output Watts
0.5
Battery Life
21 hr.
Features
Keypad Lock, LCD Battery Meter, Power Save
Includes
Antenna, (2) Radios, (2) Belt Clips
Display Type
LCD
Description
Portable Two Way Radio, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 22, Battery Life 21 hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.