Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Enclosure, 11.80 in D, Hinged WM363012N6

Enclosure, 11.80 in D, Hinged (Discontinued)

  • Mfr # WM363012N6
  • Zoro # G0734404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM363012N6
Zoro #
G0734404
UPC #
639889832060
Country of Origin
Unknown

Dimensions

Width
29.90 in
Depth
11.80 in
Usable Opening Depth
10.71 in
Height
35.40 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Metal Gauge
14
Basic Material
Metallic
Includes
Interior Mounting Panel, Accessory Hardware Bag
Knockouts / No Knockouts
No Knockouts
Series
WM
Standards
UL Listed, cUL
IP Rating
66
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
NEMA Rating
3R, 4X, 12
Material
316L Stainless Steel
Gasket
Polyurethane

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 11.80 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 35.40 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 10.71 in, Width 29.90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.