This item is Discontinued.

Dayton Axial Fan, Square, 24VDC, - Phase, 37 cfm, 3-1/8" W. 6KD72

Axial Fan, Square, 24VDC, - Phase, 37 cfm, 3-1/8" W. (Discontinued)

  • Mfr # 6KD72
  • Zoro # G0734894
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6KD72
Zoro #
G0734894
UPC #
-
Country of Origin
China

Dimensions

Depth
1"
Height
3-1/8"
Width
3-1/8"
Fan Width
3-1/8"
Fan Width
3-1/8"
Fan Depth
1"
Fan Height
3-1/8"

Details

Blade Material
Polybutylene Terephthalate
CFM @ 0.000-In. SP
37
Housing Material
PBT Plastic
Shape
Square
Watts
2.1
Voltage
24VDC
Item
Axial Fan
Mounting Position
Vertical or Horizontal
Standards
UL and cUL Component Recognized
Electrical Connections
12" Leads
Fan Watts
2.1
Fan RPM
2800
Max. Ambient Temp.
158 Degrees F
Motor Type
Brushless DC
Bearings
Ball
Electrical Connection - Fans
12 in Leads
dBA
32
Amps
0.05
Mounting Eye O.C. - Fans
2-13/16"
Fan Shape
Square
Thermal Protection
Impedance
Fan dBA
32
Fan Item
Axial Fan
Motor Insulation
Class A
Housing Finish
Black Painted
Mounting Eye O.C.
2-13/16"
Fan Voltage
24VDC

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 in, Width 3 1/8 in, CFM @ 0.000-In. SP 37, Watts 2.1, Voltage 24V DC, - Hz, 0.05 Amps, Electrical Connection - Fans 12 in Leads, Mounting Position Vertical or Horizontal, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene Terephthalate, Housing Material PBT Plastic, Requires -, Standards UL and cUL Component Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.