This item is Discontinued.

Cooper-Atkins Immersion Temp Probe, 32 to 400 Deg F 50101-T

Immersion Temp Probe, 32 to 400 Deg F (Discontinued)

  • Mfr # 50101-T
  • Zoro # G0736023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50101-T
Zoro #
G0736023
UPC #
070131451118
Country of Origin
United States

Dimensions

Probe Length
3 in
Wire Length
2 ft. 6"
Manufacturers Warranty Length
1 yr

Details

Item
Immersion Temperature Probe
Temp. Range (F)
32 Degrees to 400 Degrees
Probe Connector
Mini
Use
Air or Liquids
Temp. Range (C)
0 Degrees to 205 Degrees
Probe Material
Stainless Steel
Temperature Measuring Element
T Thermocouple

Description

Immersion Temperature Probe

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.