White UHMW-PE Rod Stock 1 ft. L, 5" Dia.

  • Mfr # 1UXB9

  • Zoro # G0736285


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Type
Virgin Food Contact Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1UXB9
Zoro #
G0736285
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft.
Diameter
5"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.500/-0.000 in
Plastic Diameter Tolerance
+0.500/-0.000 in
Plastic Diameter
5 in
Plastic Length
12 in
Nominal Size
5 in dia x 1 ft L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Min. Temp. (F)
-22 Degrees F
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Standards
3-A Dairy, FDA, USDA
Shape
Rod
Tensile Strength
5,800 psi
Wear Factor
Excellent
Impact Strength
No Break
Maximum Temperature
180 Degrees F
Grade
Standard
Friction Coefficient
0.12
Plastic Hardness
66D
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
UV Resistant
No
Minimum Temperature
-22 Degrees F
Water Absorption
0.01 %
Plastic Hardness Rating
Medium
Temperature Range
-22 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Good
Metal Detectable
Not Metal Detectable
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Weight
8 lb
Shore Hardness
66 Shore D

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Diameter 5 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.