Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK
Mfr # 494056-PG
Zoro # G0736723
product price:Â $17.69
/pk 50, $0.35/eaKey Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
494056-PG
Zoro #
G0736723
UPC #
087302648239
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
3-1/4 in
Head Width
9/16 in
Min. Thread Length
1 in
Head Height
15/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM A307, ASTM F1941
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
60,000 psi
Rockwell Hardness
HRB69
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307, ASTM F1941
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.